Menu Search
Cable Tray Straight Sections Cable Tray Straight Section, 12-ft x 24 in., Steel
PERFECT LINE #SH3624L09144

Cable Tray Straight Section, 12-ft x 24 in., Steel

SKU # 78505523038 Manufacturer Series: Cable Tray
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cable Tray Straight Section
Bottom Type: Ladder
Material: Steel
Finish: Hot Dip Galvanized
Siderail Height - nominal: 6 in.
Width: 24 in.
Length: 12 ft.
Rung Spacing: 9 in.
Overall Height: 6.00 in.
Load: 208 lb/ft - 12 ft Span