Menu Search

HOFFMAN #CT22120SS

Tray, Cable, Stainless Steel

SKU: 78351015727
Manufacturer Series: Clean Tray
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Straight Section
Material: Stainless Steel
Width: 2 in.
Length: 10 ft.
Overall Height: 2.00-in.
Description
Cable Tray Straight Sections: Type - Straight Section; Material - Stainless Steel; Width - 2-in. W; Length - 10-ft; Overall Height - 2.00-in.; Additional Information - Standard; Manufacturer Series - Clean Tray
Additional Info: Standard