Menu Search
EATON B-LINE SERIES #26A09-24-144

Tray, Cable, Ladder Bottom, Aluminum

SKU # 78101198671 Manufacturer Series: Series 26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tray
Bottom Type: Ladder
Material: Aluminum
Siderail Height - nominal: 6-in. H
Width: 24 in.
Length: 12 ft.
Rung Spacing: 9-in. R.S.
Loading Depth: 5.00-in.
Overall Height: 6.12-in.
Load: 142 lb. / ft. - 12 ft. Span

Cable Tray Straight Sections: Type - Cable Tray; Bottom Type - Ladder; Material - Aluminum; Siderail Height - nominal - 6-in. H; Width - 24-in. W; Length - 12-ft; Rung Spacing - 9-in. R.S.; Loading Depth - 5.00-in.; Overall Height - 6.12-in.; Load - 142 lb/ft - 12 ft Span; Additional Information - NEMA VE 1; Manufacturer Series - Series 26

Additional Info: NEMA VE 1