Menu Search
EATON B-LINE SERIES #24A09-24-144

Tray, Cable, 126 lb/12 ft Span Load

SKU # 78101115583 Manufacturer Series: Series 24
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tray
Bottom Type: Ladder
Material: Aluminum
Siderail Height - nominal: 4-in. H
Width: 24 in.
Length: 12 ft.
Rung Spacing: 9-in. R.S.
Loading Depth: 3.00-in.
Overall Height: 4.12-in.
Load: 126 lb. / ft. - 12 ft. Span

Additional Info: NEMA VE 1