Menu Search

EATON B-LINE SERIES #SS6CC-06-144

Tray, Cable, 12-ft Length x 6 in. Width

SKU: 78101132471
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Channel Tray
Bottom Type: Ventilated
Material: 316 Stainless Steel
Width: 6 in.
Length: 12 ft.
Loading Depth: 1.75-in.
Load: 59 lb. / ft. - 10 ft. Span
Description
Cable Tray Straight Sections: Type - Cable Channel Tray; Bottom Type - Ventilated; Material - 316 Stainless Steel; Width - 6-in. W; Length - 12-ft; Loading Depth - 1.75-in.; Load - 59 lb/ft - 10 ft Span