Menu Search
CHATSWORTH PRODUCTS #34821-608

Wire Mesh Cable Tray, 8.5 ft L x 8.0 in. W, Steel

SKU # 70395735894
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Tray
Material: Steel
Finish: Pre-Galvanized
Siderail Height - nominal: 4 in.
Width: 8 in.
Length: 8.5 ft.
Load: 78 lb/ft - 6 ft Span

CPI offers OnTrac wire mesh cable tray, a complete solution for indoor cable pathway applications. OnTrac creates point-to-point pathway for network cabling in data centers, network equipment rooms and office spaces. It installs quickly and can be cut to form smooth curved transitions around obstacles. Route cables under access floors or above acoustic ceilings to create hidden pathways for cables.