Menu Search
Cable Tray Straight Sections Tray, Cable, Wire Mesh, Steel, 6-in. Overall Height
CHATSWORTH PRODUCTS #34831-508

Tray, Cable, Wire Mesh, Steel, 6-in. Overall Height

SKU # 70395730089
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Tray
Material: Steel
Finish: Zinc-plated
Width: 8 in.
Length: 10 ft.
Siderail Style: U-Beam
Overall Height: 6-in. H