Menu Search
Search
CHATSWORTH PRODUCTS #34811-712

Tray, Cable, Wire Mesh, Steel, 2-in. Overall Height

SKU # 70395730068
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tray
Material: Steel
Finish: Black Painted
Width: 12 in.
Length: 10 ft.
Siderail Style: U-Beam
Overall Height: 2-in. H