Menu Search

HOFFMAN #CT46UCSS

Cable Tray Mount U-Connector

SKU: 78351015806
Manufacturer Series: Clean Tray
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Tray Mount
Construction Style: U-Connector
Size: HxW: 4 x 6 in.
Material: Stainless Steel
Description
Cable Tray Hardware: Type - Cable Tray Mount; Style-Construction - U-Connector; Size - 4 in. H x 6 in. W; Material - Stainless Steel; Manufacturer Series - CLEAN TRAY