EATON BUSSMANN SERIES #9ZN1208NB

Clamp/Guide, Hold-down, Steel, 2-1/4 in.

SKU: 78205198949
Manufacturer Series: Series 1
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Tray Mount
Size: L: 2-1/4 in.
Material: Steel
Finish: Zinc-plated
Description
Cable Tray Hardware: Type - Cable Tray Mount; Size - 2-1/4 in. L; Material - Steel; Finish - Zinc Plated; Manufacturer Series - Series 1