You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON B-LINE SERIES #9SS6-1205

Clamp, Right Angle Over Strut; Stainless Steel; 1/2 in.

SKU # 78101102696
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tray to Strut Clamp/Guide
Tray Position: Right Angle Over Strut
Construction: Pair
Mounting Hardware: 1/2 in (not included)
Material: Stainless Steel