HOFFMAN #CTS44PEFC45SS

Front Cover Sloped Perforated Cable Tray

SKU: 78351016638
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Front Cover Sloped Perforated
Tray Type: Cable Tray
Angle: 45 deg
Width: 4 in.
Length: 4 in.
Material: Stainless Steel
Finish: Smooth Brushed
Manufacturer Series: CLEAN TRAY
Description
Cable Tray Covers: Type - Front Cover Sloped Perforated; Tray Type - Cable Tray; Angle - 45-deg ; Width - 4-in. W; Length - 4-in.; Material - Stainless Steel; Finish - Smooth Brushed; Additional Information - Material Specification: 16 Gauge; Manufacturer Series - CLEAN TRAY
Additional Info: Material Specification: 16 Gauge