Menu Search
HOFFMAN #CT46EFC90SS

Front Cover Cable Tray

SKU # 78351015737 Manufacturer Series: Clean Tray
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Front Cover
Tray Type: Cable Tray
Angle: 90 Degree
Width: 4 in.
Length: 4 in.
Material: Stainless Steel
Finish: Smooth Brushed

Additional Info: Material Specification: 16 Gauge