Menu Search
EATON B-LINE SERIES #808G18-04-60

Section Cover Channel Tray

SKU # 78101192655
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Section Cover
Tray Type: Channel Tray
Angle: Straight
Width: 4 in.
Length: 60 in.
Construction Style: Solid Flanged
Material: Steel
Finish: Hot Dip Galvanized

Cable Tray Covers: Type - Section Cover; Tray Type - Channel Tray; Angle - Straight; Width - 4-in W; Length - 60-in; Construction Style - Solid Flanged; Material - Steel; Finish - Hot Dip Galvanized; Additional Information - Material Specification: Steel, 18 Gauge

Additional Info: Material Specification: Steel, 18 Gauge