Menu Search
Search
NVENT HOFFMAN #CT33DEFC45SS

Cable Tray Divider Elbow, 45°, 18 ga Stainless Steel

SKU # 78351016148 Manufacturer Series: F23
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Cover Cable Tray Divider Elbow
Material: 18 ga Stainless Steel
Finish: Smooth Brushed
Angle: 45 Degree
Overall Height: 2.13 in.