Menu Search
Search
EATON B-LINE SERIES #6A-06-90HB24

Horizontal Bend 6-in. W 90-deg

SKU # 78101120631
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 6 in.
Angle: 90 Degree
Radius: 24-in. Radius
Rung Spacing: 9.00 in.
Siderail Style: U-Beam

Additional Info: 5 in. NEMA