Menu Search
Cable Tray Bends Horizontal Bend 24-in. W 45-deg

EATON B-LINE SERIES #6A-24-45HB24

Horizontal Bend 24-in. W 45-deg

SKU #78101120948
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Horizontal Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6-in. H
Width: 24 in.
Angle: 45 Degree
Radius: 24-in. Radius
Rung Spacing: 9.00 in.
Siderail Style: U-Beam

Additional Info: 5 in. NEMA