Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Horizontal Bend 18-in. W 90-deg

SKU: 78101120858
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Horizontal Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6-in. H
Width: 18 in.
Angle: 90 deg
Radius: 12-in. Radius
Rung Spacing: 9.00 in.
Siderail Style: U-Beam
Cable Tray Bends: Type - Horizontal Bend; Tray Type - Cable Ladder Tray; Material - Aluminum; Siderail Height - nominal - 6-in. H; Width - 18-in. W; Angle - 90-deg; Radius - 12-in. Radius; Rung Spacing - 9.00 in.; Siderail Style - U-Beam; Additional Information - 5 in. NEMA
Additional Info: 5 in. NEMA