Menu Search
Cable Transition-Reducer Connector Reducing Adapter Copper, Tin Plated

BURNDY #Y3429R

Connector Reducing Adapter Copper, Tin Plated

SKU #78181000108
Manufacturer Series: Y-R
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Connector Reducing Adapter
Material: Copper, Tin Plated
Voltage: 35kV
Length: 2.5 in.
Barrel OD: 0.82 in.
Conductor Type: Copper
Conductor A Size: 500 mcm
Conductor B Size: 250 mcm