Menu Search
Cable Transition-Reducer Connector Reducing Adapter Copper, Tin Plated

BURNDY #Y284CR

Connector Reducing Adapter Copper, Tin Plated

SKU #78181000099
Manufacturer Series: Y-R
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Connector Reducing Adapter
Material: Copper, Tin Plated
Voltage: 35kV
Length: 1.75 in.
Barrel OD: 0.53 in.
Conductor Type: Copper
Conductor A Size: 4/0 str
Conductor B Size: 4 str