Menu Search
Search
BURNDY #Y2825R

Connector Reducing Adapter Copper, Tin Plated

SKU # 78181000101 Manufacturer Series: Y-R
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Connector Reducing Adapter
Material: Copper, Tin-plated
Voltage: 35kV
Length: 1.75 in.
Barrel OD: 0.53 in.
Conductor Type: Copper
Conductor A Size: 4/0 str
Conductor B Size: 1/0 str

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.