Connector Reducing Adapter Copper, Tin Plated

SKU: 78181008518
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Connector Reducing Adapter
Material: Copper, Tin Plated
Voltage: 35kV
Length: 1.5 in.
Barrel OD: 0.43 in.
Conductor Type: Copper
Conductor A Size: 2/0 str
Conductor B Size: 1/0 str
Manufacturer Series: Y-R
Cable Transition-Reducer: Type - Connector Reducing Adapter; Material - Copper, Tin Plated; Voltage - 35 kV; Length - in - 1.50; Barrel OD - 0.43"; Conductor Type - CU; Conductor A Size - 2/0 str; Conductor B Size - 1/0 str; Manufacturer Series - Y-R