Menu Search
Search
ABB INSTALLATION PRODUCTS #ATC-1000-R-750

Thomas and Betts Tapered Reducer Splice, 1000 - 750 mcm, Aluminum‎, 69 kV

SKU # 78378669706
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Reducer
Material: Aluminum
Voltage: 69kV
Length: 9.88 in.
Conductor Type: CU/AL
Conductor A Size: 1000 mcm
Conductor B Size: 750 mcm

T&B ATC-1000-R-750 AL TAPER REDUCE