Menu Search
Cable Transition-Reducer Transition Connector, 2 str Conductor A Size, 1/0 str Conductor B Size, CU/AL Conductor, 35 kV

3M #CI-T-4

Transition Connector, 2 str Conductor A Size, 1/0 str Conductor B Size, CU/AL Conductor, 35 kV

SKU #05400711982
Manufacturer Series: CI-T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: CompressionTransition/Reducing
Voltage: 35kV
Barrel OD: 0.63 in.
Conductor Type: CU/AL
Conductor A Size: 2 str
Conductor B Size: 1/0 str