Menu Search
Cable Tie Mounts Cable Tie Mounting Prong, 1/4 in.

THOMAS & BETTS #TC823-TB

Cable Tie Mounting Prong, 1/4 in.

SKU #78621082634
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Back/Mtg Type: Prong, 1/4 in.
Tie Width Max: 0.19 in.
Base Length: 0.62
Base Width: 0.43
Package Quantity: 1000

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Back/Mtg Type - Prong, 1/4"; Tie Width Max - in - 0.19; Base Length - 0.62; Base Width - 0.43; Package Quantity - 1000