Menu Search
THOMAS & BETTS #TC5142

Ty-RapĀ® Cable Tie Mounting Non-Adhesive Nylon

SKU # 78621087358
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon
Back/​Mtg Type: Non-Adhesive
Tie Width Max: 0.3 in.
Base Length: 0.92
Base Width: 0.56
Package Quantity: 100