Menu Search
THOMAS & BETTS #TC502

Cable Tie Mounting Non-Adhesive Nylon

SKU # 78621080482
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon
Back/​Mtg Type: Non-Adhesive
Tie Width Max: 0.19 in.
Base Length: 0.75
Base Width: 0.50
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon; Back/Mtg Type - Non-Adhesive; Tie Width Max - in - 0.19; Base Length - 0.75; Base Width - 0.50; Package Quantity - 100; Additional Information - Miniature Base

Additional Info: Miniature Base