THOMAS & BETTS #MPNY-750A-9-D

Cable Tie Mounting Base, 0.75 in. W x 0.75 in. L Base, Nylon, 4-Way Tie Entry, Adhesive Backing

SKU: 72849410217
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Material Color: Natural
Back/Mtg Type: Adhesive
Tie Width Max: 0.14 in.
Base Length: 0.75
Base Width: 0.75
Package Quantity: 500
Manufacturer Series: Catamount
Description
Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - Nylon; Material Color - Natural; Back/Mtg Type - Adhesive; Tie Width Max - in - 0.14; Base Length - 0.75; Base Width - 0.75; Package Quantity - 500; Additional Information - Adhesive: Acrylic; Manufacturer Series - Catamount®
Additional Info: Adhesive: Acrylic