Menu Search
Cable Tie Mounts Cable Tie Mounting Base, 0.39 in. W x 0.60 in. L, Nylon, Natural, 2-Way Tie Entry, Screw Mount
THOMAS & BETTS #SMNY-001-9-D

Catamount Cable Tie Mounting Base, 0.39 in. W x 0.60 in. L, Nylon, Natural, 2-Way Tie Entry, Screw Mount

SKU # 72849410044
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Unable to add item to cart. Please try again.
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon 6.6
Material Color: Natural
Back/​Mtg Type: Screw
Tie Width Max: 0.14 in.
Base Length: 0.6
Base Width: 0.385
Package Quantity: 500

Additional Info: Height: 0.280 in, For Use with Cable Ties Up to 50 lbs.