Menu Search
Cable Tie Mounts Cable Tie Mounting Adhesive/Screw Black Nylon 6.6

THOMAS & BETTS #TC5345AX

Cable Tie Mounting Adhesive/Screw Black Nylon 6.6

SKU #78621076284
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon 6.6
Material Color: Black
Back/Mtg Type: Adhesive/Screw
Base Length: 1.125
Base Width: 1.125
Package Quantity: 100

Additional Info: For Use with Cable Ties Up to 50 lbs.