Menu Search
Cable Tie Mounts Cable Tie Mounting Adhesive Nylon
THOMAS & BETTS #TC200X200A

Cable Tie Mounting Adhesive Nylon

SKU # 78621028101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Back/​Mtg Type: Adhesive
Tie Width Max: 0.3 in.
Base Length: 2
Base Width: 2
Package Quantity: 500