Menu Search
Cable Tie Mounts Cable Tie Mounting Adhesive Nylon, Weather-Resistant
THOMAS & BETTS #TC150X150AX

Ty-RapĀ® Cable Tie Mounting Adhesive Nylon, Weather-Resistant

SKU # 78621058501
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon, Weather-Resistant
Back/​Mtg Type: Adhesive
Base Length: 1.50
Base Width: 1.50
Package Quantity: 50

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - Nylon, Weather-Resistant; Back/Mtg Type - Adhesive; Base Length - 1.50; Base Width - 1.50; Package Quantity - 50; Manufacturer Series - Ty-Rap