RICHCO #FTH-6-01-M

Cable Tie Mounting Prong, 1/4 in.Hole Natural Nylon, Flame Retardant

SKU: 78042998776
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon, Flame Retardant
Material Color: Natural
Back/Mtg Type: Prong, 1/4 in.Hole
Tie Width Max: 0.5 in.
Package Quantity: 100
Manufacturer Series: FTH
Description
Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon, Flame Retardant; Material Color - Natural; Back/Mtg Type - Prong, 1/4"Hole; Tie Width Max - in - 0.50; Package Quantity - 100; Manufacturer Series - FTH