Menu Search
Cable Tie Mounts Standoff, 2-Way Tie Entry, Base/Hole Back/Mtg, 4.62 in. W x 0.75 in. L Base, Nylon 6.6, Natural
PANDUIT #PP2S-S12-C

Standoff, 2-Way Tie Entry, Base/Hole Back/Mtg, 4.62 in. W x 0.75 in. L Base, Nylon 6.6, Natural

SKU # 07498374001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Base Type: Cable Tie Standoff Mounting
Tie Entry: 2-Way
Back/​Mtg Type: Right-Angle Base, Hole (1)#12
Tie Width Max: 0.19 in.
Base Length: 0.75
Base Width: 4.62
Package Quantity: 100