PANDUIT #PP2S-S10-X

Standoff, 2-Way Tie Entry, Base/Hole Back/Mtg, 4.62 in. W x 0.75 in. L Base, Nylon 6.6, Natural

SKU: 07498374000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Cable Tie Standoff Mounting
Tie Entry: 2-Way
Material: Nylon, Outdoor
Material Color: Natural
Back/Mtg Type: Right-Angle Base, Hole (1)#10
Tie Width Max: 0.19 in.
Base Length: 0.75
Base Width: 4.62
Package Quantity: 10
Manufacturer Series: Pan-Post
Description
Cable Tie Mounts: Base Type - Cable Tie Standoff Mounting; Tie Entry - 2-Way; Material - Nylon, Outdoor; Material Color - Natural; Back/Mtg Type - Right-Angle Base, Hole (1)#10; Tie Width Max - in - 0.19; Base Length - 0.75; Base Width - 4.62; Package Quantity - 10; Manufacturer Series - Pan-Post