PANDUIT #PBMS-H25-M0

Push Button Mount, 2-Way Tie Entry, Push-In Hole Back/Mtg,, 0.445 in. Dia Base, Nylon, Black

SKU: 07498358369
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon, Outdoor
Material Color: Black
Back/Mtg Type: Push-in 0.250 in. Hole, 0.125 in. Max. Thickness
Tie Width Max: 0.19 in.
Base Diameter: 0.445 in.
Package Quantity: 1000
Manufacturer Series: PBMS
Description
Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon, Outdoor; Material Color - Black; Back/Mtg Type - Push-in 0.250" Hole, 0.125" Max. Thickness; Tie Width Max - in - 0.19; Base Diameter - 0.445; Package Quantity - 1000; Additional Information - Designed for panels where both sides are accessible; Manufacturer Series - PBMS
Additional Info: Designed for panels where both sides are accessible