Menu Search
Cable Tie Mounts Plate, Mounting; 2-Way Tie Entry; 0.62 in. W x 3.08 in. L Base; Nylon; Natural

PANDUIT #TP4H-C

Plate, Mounting; 2-Way Tie Entry; 0.62 in. W x 3.08 in. L Base; Nylon; Natural

SKU #07498358340
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Base Type: Cable Tie Mounting Plate
Tie Entry: 2-Way
Material: Nylon
Material Color: Natural
Back/Mtg Type: Hole (1)1/4 in., Slot (1)0.270 in.x0.310 in.
Tie Width Max: 0.35 in.
Base Length: 3.080
Base Width: 0.62
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting Plate; Tie Entry - 2-Way; Material - Nylon; Material Color - Natural; Back/Mtg Type - Hole (1)1/4", Slot (1)0.270"x0.310"; Tie Width Max - in - 0.35; Base Length - 3.080; Base Width - 0.62; Package Quantity - 100