Panel Mounting, 2-Way Tie Entry, Push-In Hole Back/Mtg, 0.38 in. W x 0.62 in. L Base, Nylon 6.6

SKU: 07498358360
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Base Type: Cable Tie Panel Mounting
Tie Entry: 2-Way
Material: Nylon
Material Color: Natural
Back/Mtg Type: Push-in 0.250 in. Hole, 0.125 in. Max. Thickness
Tie Width Max: 0.19 in.
Base Length: 0.62
Base Width: 0.38
Package Quantity: 100
Cable Tie Mounts: Base Type - Cable Tie Panel Mounting; Tie Entry - 2-Way; Material - Nylon; Material Color - Natural; Back/Mtg Type - Push-in 0.250" Hole, 0.125" Max. Thickness; Tie Width Max - in - 0.19; Base Length - 0.62; Base Width - 0.38; Package Quantity - 100