Menu Search
Search
PANDUIT #PBMS-H25-M

Mount, Push Button; 2-Way Tie Entry; 0.445 in. Dia Base; Nylon; Natural

SKU # 07498358945 Manufacturer Series: PBMS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon
Material Color: Natural
Back/​Mtg Type: Push-in 0.250 in. Hole, 0.125 in. Max. Thickness
Tie Width Max: 0.19 in.
Base Diameter: 0.445 in.
Package Quantity: 1000

Additional Info: Designed for panels where both sides are accessible