You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #PM2H25-M0

Mount, Panel; 2-Way Tie Entry; 0.62 in. W x 0.62 in. L Base; Nylon; Black

SKU # 07498358362
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Panel Mounting
Tie Entry: 2-Way
Material: Nylon, Outdoor
Material Color: Black
Back/​Mtg Type: Push-in 0.250 in. Hole, 0.125 in. Max. Thickness
Tie Width Max: 0.19 in.
Base Length: 0.62
Base Width: 0.62
Package Quantity: 1000