Menu Search
Search
PANDUIT #TM3S8-M100

Mount, Cable Tie; Polypropylene; 2-Way; Black; LxW: 0.86 x 0.61 in.; 1000 Pk

SKU # 07498358245
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Base Length: 0.86 in. (21.9mm)
Base Width: 0.61 in. (15.5mm)
Tie Width Max: 0.3 in.
Package Quantity: 1000
For Use With: Miniature, Intermediate, Standard, and Light-Heavy Cross-section
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Polypropylene, Weather-Resistant
Material Color: Black
Back/​Mtg Type: #8 (M4) Screw