Menu Search
Search
PANDUIT #ABM4H-AT-L

Mount, Cable Tie; High-Temp; Nylon; 4-Way; 2 in. Sq.; White; 50 Pk

SKU # 07498358479
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Base Width: 2 in.
Tie Width Max: 0.35 in.
Base Length: 2 in.
Package Quantity: 50
For Use With: M, I, S, HS, LH, H, HLM cross sections
Base Type: Cable Tie Mount, High Temperature
Tie Entry: 4-Way
Material: Nylon 6.6
Material Color: White
Back/​Mtg Type: Adhesive, Acrylic-based