Menu Search
Search
PANDUIT #ABM2S-AT-X0

Mount, Cable Tie; High Temp; I/O ABS; 4-Way; Adhesive; 1 in. Sq.; 10 Pk

SKU # 07498335021
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Base Width: 1 in.
Base Length: 1 in.
Package Quantity: 10
For Use With: Miniature, Intermediate, and Standard Cross-sections
Base Type: Cable Tie Mount, High Temperature
Tie Entry: 4-Way
Material: ABS, Weather-resistant
Material Color: Black
Back/​Mtg Type: Adhesive, Acrylic-based