Menu Search
Cable Tie Mounts Mount, Cable Tie; 4-Way Tie Entry; 1.12 in. W x 1.12 in. L Base; Nylon 6.6; Black
PANDUIT #ABM112-A-D20

Mount, Cable Tie; 4-Way Tie Entry; 1.12 in. W x 1.12 in. L Base; Nylon 6.6; Black

SKU # 07498364271
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Unable to add item to cart. Please try again.
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon 6.6
Material Color: Black
Back/​Mtg Type: Adhesive
Base Length: 1.12
Base Width: 1.12
Package Quantity: 500

Additional Info: Height: 0.16 in, Temperature Range: 49 deg C (120 deg F)