Menu Search
Cable Tie Mounts Mount, Cable Tie; 4-Way Tie Entry; 1.00 in. W x 1 in. L Base; Black
PANDUIT #ABM2S-AT-D0

Mount, Cable Tie; 4-Way Tie Entry; 1.00 in. W x 1 in. L Base; Black

SKU # 07498358875
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Unable to add item to cart. Please try again.
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: ABS, High-Temp
Material Color: Black
Back/​Mtg Type: Adhesive, Holes (2)#6
Tie Width Max: 0.19 in.
Base Length: 1
Base Width: 1
Package Quantity: 100