Menu Search

PANDUIT #MTM2H-Q

Mount, Cable Tie; 4-Way Tie Entry; 0.71 in. W x 0.71 in. L Base; Stainless Steel

SKU: 07498334330
Manufacturer Series: MTM2H
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Stainless Steel
Back/Mtg Type: Hole (1)#8
Tie Width Max: 0.38 in.
Base Length: 0.71
Base Width: 0.71
Package Quantity: 25
Description
Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - Stainless Steel; Back/Mtg Type - Hole (1)#8; Tie Width Max - in - 0.38; Base Length - 0.71; Base Width - 0.71; Package Quantity - 25; Manufacturer Series - MTM2H