Menu Search
Cable Tie Mounts Mount, Cable Tie; 2-Way Tie Entry; Adhesive; 1.13 in. W x 1.13 in. L Base; White
PANDUIT #ABMS-AT-C

Mount, Cable Tie; 2-Way Tie Entry; Adhesive; 1.13 in. W x 1.13 in. L Base; White

SKU # 07498358467
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon
Material Color: White
Back/​Mtg Type: Adhesive, Hole (1)#6
Tie Width Max: 0.19 in.
Base Length: 1.13
Base Width: 1.13
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon; Material Color - White; Back/Mtg Type - Adhesive, Hole (1)#6; Tie Width Max - in - 0.19; Base Length - 1.13; Base Width - 1.13; Package Quantity - 100