Menu Search
Cable Tie Mounts Mount, Cable Tie; 2-Way Tie Entry; 0.74 in W x 1.65 in. L Base; Black

PANDUIT #TMEH-S8-C0

Mount, Cable Tie; 2-Way Tie Entry; 0.74 in W x 1.65 in. L Base; Black

SKU #07498358066
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon, Outdoor
Material Color: Black
Back/Mtg Type: Hole (1)#8
Tie Width Max: 0.5 in.
Base Length: 1.650
Base Width: 0.74
Package Quantity: 100