Menu Search
Cable Tie Mounts Mount, Cable Tie; 2-Way Tie Entry; 0.50 in. W x 1.00 in. L Base; Aluminum; Natural

PANDUIT #MBMS-S10-CY

Mount, Cable Tie; 2-Way Tie Entry; 0.50 in. W x 1.00 in. L Base; Aluminum; Natural

SKU #07498346172
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Base Type: Cable Tie Mounting
Material: Aluminum
Material Color: Natural
Back/Mtg Type: Screw
Tie Width Max: 0.13 in.
Base Length: 1
Base Width: 0.5
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting; Material - Aluminum; Material Color - Natural; Back/Mtg Type - Screw; Tie Width Max - in - 0.13; Base Length - 1; Base Width - 0.5; Package Quantity - 100; Additional Information - Height: 0.14 in

Additional Info: Height: 0.14 in