Menu Search
Cable Tie Mounts Mount, Cable Tie; 2-Way Tie Entry; 0.49 in. W x 0.74 in. L Base; Nylon 6.6
PANDUIT #KIMS-H430-C6

Mount, Cable Tie; 2-Way Tie Entry; 0.49 in. W x 0.74 in. L Base; Nylon 6.6

SKU # 07498358508 Manufacturer Series: KIMS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon
Material Color: Blue
Back/​Mtg Type: Push-in Rivet 0.169" Hole
Tie Width Max: 0.19 in.
Base Length: 0.75
Base Width: 0.50
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon; Material Color - Blue; Back/Mtg Type - Push-in Rivet 0.169" Hole; Tie Width Max - in - 0.19; Base Length - 0.75; Base Width - 0.50; Package Quantity - 100; Additional Information - Low profile, integral push rivet; Manufacturer Series - KIMS

Additional Info: Low profile, integral push rivet